Skip Content
JR SMOOTH ID 201SS 3/4IN X7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JR SMOOTH ID 201SS 3/4IN X7IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPH8
  • Mfr. Model # 2LPH8
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 6.08 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • Inside Dia. (In.) 7
  • Material of Construction 201 Stainless Steel
  • For Hose O.D. Max. (In.) 7
  • For Hose O.D. Min. (In.) 1-3/4
  • Item Band Clamp
  • Package Quantity 16
  • Type 201 Stainless Steel
  • Max. Temp. (F) 2,550 Degrees
  • Thickness (In.) 0.030
  • Max. Clamp Dia. (In.) 7
  • Min. Clamp Dia. (In.) 1-3/4
  • Width (In.) 3/4
  • For Use With 2LNP6, 2LNP8, and 2LNP9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list