JR SMOOTH ID 201SS 3/4IN X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JR SMOOTH ID 201SS 3/4IN X6IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPH7
  • Mfr. Model # 2LPH7
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 5.33 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • For Hose O.D. Max. (In.) 6
  • For Hose O.D. Min. (In.) 1-3/4
  • Inside Dia. (In.) 6
  • Item Band Clamp
  • Material of Construction 201 Stainless Steel
  • Max. Temp. (F) 2,550 Degrees
  • Max. Clamp Dia. (In.) 6
  • Min. Clamp Dia. (In.) 1-3/4
  • Package Quantity 16
  • Thickness (In.) 0.030
  • Type 201 Stainless Steel
  • Width (In.) 3/4
  • For Use With 2LNP6, 2LNP8, and 2LNP9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list