JR ID, GCS 5/8IN X 0.030 X 2 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JR ID, GCS 5/8IN X 0.030 X 2 1/4IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YRA3
  • Mfr. Model # 6YRA3
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 3.34 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • Item Hose Clamp
  • For Hose O.D. Min. (In.) 1-1/8
  • For Hose O.D. Max. (In.) 2-1/4
  • Inside Dia. (In.) 2-1/4
  • Material of Construction Galvanized Carbon Steel
  • Max. Clamp Dia. (In.) 2-1/4
  • Min. Clamp Dia. (In.) 1
  • Type Junior Smooth ID
  • Thickness (In.) 0.030
  • Width (In.) 5/8
  • Package Quantity 24
  • For Use With 2LNP7, 2LPK1, 2LPK2,2LNP6 with 5DLH0, 2LNP6 with 6YPZ8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list