Skip Content
JR ID, GCS 3/4IN X 0.030 X 4 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JR ID, GCS 3/4IN X 0.030 X 4 1/2IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YRA5
  • Mfr. Model # 6YRA5
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 4.39 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • For Hose O.D. Min. (In.) 1-1/8
  • For Hose O.D. Max. (In.) 4-1/2
  • Material of Construction Galvanized Carbon Steel
  • Item Hose Clamp
  • Inside Dia. (In.) 4-1/2
  • Max. Clamp Dia. (In.) 4-1/2
  • Min. Clamp Dia. (In.) 1
  • Width (In.) 3/4
  • Thickness (In.) 0.030
  • Package Quantity 16
  • Type Junior Smooth ID
  • For Use With 2LNP7, 2LPK1, 2LPK2, 2LNP6 with 5DLH0, 2LNP6 with 6YPZ8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list