JR ID 201 SS 5/8IN X 0.03 X 2 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JR ID 201 SS 5/8IN X 0.03 X 2 1/4IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YRA0
  • Mfr. Model # 6YRA0
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 3.25 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • Inside Dia. (In.) 2-1/4
  • For Hose O.D. Min. (In.) 1-1/8
  • For Hose O.D. Max. (In.) 2-1/4
  • Item Hose Clamp
  • Material of Construction 201 Stainless Steel
  • Max. Clamp Dia. (In.) 2-1/4
  • Min. Clamp Dia. (In.) 1
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 24
  • Type Junior Smooth ID
  • Thickness (In.) 0.030
  • Width (In.) 5/8
  • For Use With 2LNP7, 2LPK1, 2LPK2,(2LNP6 with 5DLH0), (2LNP6 with 6YPZ8)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list