Skip Content
JOURNEYMAN XHD 510 W/H315FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOURNEYMAN XHD 510 W/H315FC

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0384-2036
  • Mfr. Model # 0384-2036
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 761
  • Shipping Weight 21.35 lbs

Product Details

Victor(R) Professional Journeyman(R) extra heavy-duty. Top of the line professional cutting and welding outfit. Features the new Edge series regulators with built-in gauge guards and colour-coded knobs for quick gas identification. Meets or exceeds all requirements of UL 251.

Technical Specs

  • Item Journeyman Heavy Duty Outfit
  • Cutting Attachment CA2460
  • Cutting Tips 1-1-101
  • Pressure Regulator ESS4-125-540 Oxy ES4-15-510 Fuel
  • Heating Head 8-MFA
  • Torch Handle 315FC
  • Welding Nozzles (W) 1,3,5
  • Fuel Acetylene
  • Includes Victor Professional 315Fc Torch Handle With Flashback Arrestors and Check Valves, Ca2460 Cutting Attachment, Edge Ess4-125-540 and Ess4-15-510 Regulators, No. 1, 3, 5 Welding Nozzles, 8-Mfa Heating Nozzle, Cutting Tip, 20 Feet X 1/4'' T Grade Hose, Multi Wrench, Striker, Tip Cleaner and Shade 5 Goggles
  • Cuts Up To 8"
  • Gauge Size 1-1/2"
  • Gas Service Oxygen and Acetylene
  • Application Cutting and Welding
  • Series Journeyman
  • Characteristics Cuts to 3/4", Welds to 1/8"
  • Outlet Connection 9/16"- 18M RH, 9/16"- 18M LH
  • Head Angle 90 deg.
  • Inlet Connection CGA-540, CGA-510
  • Max. Inlet Pressure 3000-PSIG-Acetylene, 3000-PSIG-Oxygen

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list