Skip Content
JOURNEYMAN 450 540/510 OUTFIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOURNEYMAN 450 540/510 OUTFIT

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0384-0807
  • Mfr. Model # 0384-0807
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.9 lbs

Technical Specs

  • Item Outfit
  • Cutting Attachment CA2460
  • Includes Built-in flashback arrestors and check valves
  • Cutting Tips Sizes 0, 1 & 2
  • Torch Handle 315FC
  • Pressure Regulator SR450
  • Welding Nozzles 1W
  • Fuel All fuel gases
  • Characteristics Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list