Skip Content
JOMAC HANDGUARD II SIZE SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOMAC HANDGUARD II SIZE SMALL

WHIZARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMC333021
  • Mfr. Model # 333021
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray/White
  • Application Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
  • Gauge 5.5
  • Item Cut-Resistant Glove
  • Weight Heavy
  • Cuff 3" Knit
  • Standards ANSI Cut Level 5(ASTM F-1790 test) , CFIA Accepted
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Thumb Style Straight
  • Finger Style Full Finger
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Cut Resistant Yes
  • Suggested Use Environment Dry
  • Glove Size Small
  • Glove Hand Style Ambidextrous
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list