JOMAC HANDGUARD II SIZE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOMAC HANDGUARD II SIZE MED

WHIZARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMC333023
  • Mfr. Model # 333023
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
  • Colour Gray/White
  • Gauge 5.5
  • Item Cut-Resistant Glove
  • Cuff 3" Knit
  • Standards CFR 21, ANSI, FDA
  • Weight Heavy
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Finger Style Full Finger
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Glove Size Medium
  • Glove Hand Style Ambidextrous
  • Glove Cut Gunn
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list