Skip Content
JOINT UNIVERSAL D TYPE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOINT UNIVERSAL D TYPE 1/4IN

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L742
  • Mfr. Model # 1L742
  • UNSPSC # 25173810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Type Bored D
  • Static Breaking Torque (In.-Lb.) 378
  • Item Universal Joint
  • Construction Steel
  • Outside Dia. 1/2"
  • Design Pin and Block
  • Overall Length 2"
  • Groove Standard Boot Retaining
  • Keyway Not Provided
  • Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
  • Setscrew Not Provided
  • Bore Bored Units Must Be Rebored To Maximum Diameter Shown
  • Max. Bore 3/8"
  • Standard Bore 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list