JOINT UNIVERSAL 3/4DR IMPACT 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JOINT UNIVERSAL 3/4DR IMPACT 2

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM21-947
  • Mfr. Model # 21-947
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Features Incorporates A Through Hole on the Square Drive for Use with Retaining Rings / Pins, Manufactured From High Alloy Steel Using the Most Up-To-Date Manufacturing Process and Heat Treat for Greater Strength and Durability
  • Drive Size 3/4"
  • Item Drive Impact Universal Joint
  • Overall Length 3.313"
  • Standards ASME B107.2, US Federal Spec. GGG-W-660A6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list