Skip Content
JOINT UNIVERSAL 1/2DR IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOINT UNIVERSAL 1/2DR IMPACT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM20-947D
  • Mfr. Model # 20-947D
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Features Unique Pinless "4 Lug" Design for Strength, Durability, and Safety, True 360 Degree Rotation of the Socket End for Extended Range of Motion and Smooth Operation, Reversed Ball Design Allows for A Smaller Socket End for Access to Restricted Fasteners, Maximum Operation Angle of 30 Degrees, Incorporates A Pin on the Square Drive Providing Maximum Security Against Accidental Disengagement of the Socket, Safety, Manufactured From High Alloy Steel Using the Most Up-To-Date Manufacturing Process and Heat Treat for Greater Strength and Durability
  • Item Drive Armstrong MAXX Impact Universal Joint
  • Standards ASME B107.2, US Federal Spec. GGG-W-660A6
  • Overall Length 15/16"
  • Drive Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list