JOINT KNIFE,FLEX,FULL TANG,STL/PP,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOINT KNIFE,FLEX,FULL TANG,STL/PP,6

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A701
  • Mfr. Model # 13A701
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Joint Knife
  • Handle Material Polypropylene
  • Blade Type Flexible, Full Tang
  • Blade Material High Carbon Steel
  • Blade Width 6"
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Flexible
  • Colour Black
  • Handle Design Tapered
  • Handle Length 4-1/2"
  • Overall Length 8"
  • Blade Length 3-1/2"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Drywall and Putty Knives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list