JOINING STRIP,4 HOLE,FOR 10S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOINING STRIP,4 HOLE,FOR 10S

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCW8
  • Mfr. Model # 2RCW8
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With 1010, 1020
  • Material Aluminum
  • Item Joining Plate, 4-Hole
  • Finish Clear Anodized
  • Package Quantity 1
  • Width (In.) -
  • Series -
  • Caster Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list