Skip Content
JOINING RTR BIT CARBIDE TIPPED,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOINING RTR BIT CARBIDE TIPPED,1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y560
  • Mfr. Model # 16Y560
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.05 lbs

Product Details

Joining Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of Flutes 2, Cutting Length (In.) 1/2, 14 Angle, Shank Dia. (In.) 1/4, Shank Length (In.) 1-7/8, Overall Length (In.) 2-3/8, For 1/2 In. 14 Degrees Dovetail Joints

Technical Specs

  • Cutting Dia. (In.) 1/2
  • Application For 1/2" 14 Degrees Dovetail Joints
  • Cutting Length (In.) 1/2
  • Depth of Cut (In.) 1/2
  • Flute Length (In.) 1/2
  • Item Joining Router Bit
  • Material Carbide Tipped
  • Number of Flutes 2
  • Shank Dia. (In.) 1/4
  • Overall Length (In.) 2-3/8
  • Shank Length (In.) 1-7/8
  • Angle 14 Degrees
  • Sub-Category Joining Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list