Skip Content
JOINING PLATE,ALUMINUM,TYPE 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOINING PLATE,ALUMINUM,TYPE 15

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PEF1
  • Mfr. Model # 1PEF1
  • UNSPSC # 31162307
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Material Aluminum
  • Item Joining Plate
  • For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 5JB14, 1PEF2, 1PEF3
  • Finish Clear Anodize
  • Package Quantity 1
  • Caster Type -
  • Series 15
  • Width (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list