JOBSTE PIANOBX 72INWX30INDX46INHTAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBSTE PIANOBX 72INWX30INDX46INHTAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU90
  • Mfr. Model # 90
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 387.0 lbs

Technical Specs

  • Colour Tan
  • Depth 30"
  • Gauge 16
  • Features Electrical Pass-Through GrommetStaked and Welded Heavy-Duty HingesPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded Seams
  • Handle Type Recessed, Folding
  • Height 46"
  • Item Jobsite Piano Box
  • Material Steel
  • Number of Shelves 2
  • Storage Capacity 57.5 cu. ft.
  • Width 72"
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Casters Included No
  • Padlock Shackle Max. Dia. 7/16"
  • Use With Caster No. 695, 21040B
  • Lid Type Hinged
  • Number of Doors 0
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
  • Configuration 71-13/16L x 12-7/16D x 2-19/32T
  • Number of Drawers 0
  • Nominal Outside Width 72"
  • Nominal Outside Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list