JOBSTE CHST,72W X 24D X 23INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBSTE CHST,72W X 24D X 23INH,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU2472
  • Mfr. Model # 2472
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Features Electrical Pass-Through GrommetReinforced Lock HousingStaked and Welded Heavy-Duty HingesPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded Seams
  • Colour Tan
  • Depth 24"
  • Gauge 16
  • Handle Type Recessed
  • Item Jobsite Chest
  • Height 23"
  • Material Steel
  • Width 72"
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Lid Type Hinged
  • Storage Capacity 24.5 cu. ft.
  • Use With Caster No. 695, 495
  • Casters Included No
  • Padlock Shackle Max. Dia. 7/16"
  • Number of Doors 0
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
  • Number of Drawers 0
  • Number of Shelves 0
  • Nominal Outside Width 72"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list