JOBSTE CHST,48WX30DX29INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBSTE CHST,48WX30DX29INH,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU4830
  • Mfr. Model # 4830
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • Colour Tan
  • Depth 30"
  • Gauge 16
  • Features Electrical Pass-Through GrommetReinforced Lock HousingStaked and Welded Heavy-Duty HingesPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded Seams
  • Handle Type Recessed
  • Height 29"
  • Material Steel
  • Item Jobsite Chest
  • Width 48"
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Storage Capacity 25.3 cu. ft.
  • Use With Caster No. 695, 495
  • Lid Type Hinged
  • Casters Included No
  • Padlock Shackle Max. Dia. 7/16"
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
  • Number of Shelves 0
  • Number of Doors 0
  • Number of Drawers 0
  • Nominal Outside Depth 30"
  • Nominal Outside Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list