JOBSTE CHST,32W X 19D X 13INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBSTE CHST,32W X 19D X 13INH,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU2032
  • Mfr. Model # 2032
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Features Powder Paint Finish14 ga. Steel SkidsFully Arc-Welded Seams
  • Colour Tan
  • Depth 19"
  • Gauge 16
  • Height 18-1/4"
  • Handle Type Recessed
  • Item Jobsite Chest
  • Locking System (2) Padlock Enclosures
  • Width 32"
  • Material Steel
  • Lid Type Hinged
  • Storage Capacity 5.0 cu. ft.
  • Use With Caster No. 695, 495
  • Padlock Shackle Max. Dia. 7/16"
  • Casters Included No
  • Number of Doors 0
  • Includes (2) Recessed Side Handle
  • Number of Shelves 0
  • Configuration Double Lock, (2) Recessed Side
  • Number of Drawers 0
  • Nominal Outside Depth 19"
  • Nominal Outside Width 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list