JOBSTE BIN CABINET,72WX24DX51H,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBSTE BIN CABINET,72WX24DX51H,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU129
  • Mfr. Model # 129
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 227.0 lbs

Technical Specs

  • Depth 24"
  • Colour Tan
  • Features (18) Seperate BinsHemmed Lips on ShelvesDoor-Opening Foot LatchPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded Seams
  • Gauge 16
  • Handle Type Recessed
  • Height 51"
  • Item Jobsite Bin Cabinet
  • Number of Doors 2
  • Material Steel
  • Number of Shelves 6
  • Width 72"
  • Casters Included No
  • Storage Capacity 48.0 cu. ft.
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Use With Caster No. 695, 495
  • Padlock Shackle Max. Dia. 7/16"
  • Includes (2) Recessed Lid Handle, (2) Recessed Side Handle
  • Number of Drawers 0
  • Configuration (1) Center Shelf, (4) Side Shelves
  • Nominal Outside Width 72"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list