Skip Content
Discontinued with Replacement
JOBSITE PIANO BOX,W/RAMP,72 X 30 X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBSITE PIANO BOX,W/RAMP,72 X 30 X4

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R517
  • Mfr. Model # 13R517
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 237.0 lbs
Suggested Replacement Product
JBSTE PIANO BX,72INWX30INDX46INH,TN

Your Price: NA

Technical Specs

  • Colour Tan
  • Item Jobsite Piano Box
  • Features Built-In 12 ga.. Steel Ramp, Electrical Pass-Through Grommet For Weatherproof Power Cord Access, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 14-Gauge Steel Skids, Fully Arc-Welded Seams Steel
  • Number of Shelves 2
  • Lid Type Folding, Hinged
  • Locking System 3-Point Latching And Recessed Lock Housing
  • Depth 30"
  • Gauge 16
  • Handle Type Recessed
  • Height 46"
  • Includes Ramp
  • Material Steel
  • Number of Doors 0
  • Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
  • Number of Drawers 0
  • Width 72"
  • Storage Capacity 57.5 cu. ft.
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Padlock Shackle Max. Dia. 3/8"
  • Nominal Outside Width 72"
  • Nominal Outside Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list