Discontinued with Replacement
JOBSITE CHEST,WELDERS,30 X 16 X12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBSITE CHEST,WELDERS,30 X 16 X12 I

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R538
  • Mfr. Model # 13R538
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs
Suggested Replacement Product
JOBSITE CHEST,30WX16DX12INH,TAN

Your Price: NA

Technical Specs

  • Colour Tan
  • Item Jobsite Chest
  • Features Fully Arc-Welded, Powder Paint Finish
  • Lid Type Hinged
  • Locking System Padlock
  • Depth 16"
  • Gauge 16
  • Height 12"
  • Includes (2) Recessed Side Handle
  • Handle Type Recessed
  • Number of Doors 0
  • Material Steel
  • Number of Shelves 0
  • Width 30"
  • Number of Drawers 0
  • Casters Included No
  • Configuration 3/8" Shackle, (2) Recessed Side
  • Storage Capacity 3.3 cu. ft.
  • Use With Caster No. Mfr. No. 695, 516, 600
  • Padlock Shackle Max. Dia. 3/8"
  • Nominal Outside Depth 16"
  • Nominal Outside Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list