Discontinued with Replacement
JOBSITE CHEST,72 X 24 X 23 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBSITE CHEST,72 X 24 X 23 IN,STEEL

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R526
  • Mfr. Model # 13R526
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs
Suggested Replacement Product
JOBSTE CHST,72W X 24D X 23INH,TAN

Your Price: NA

Technical Specs

  • Colour Tan
  • Features Electrical Pass-Through Grommet For Weatherproof Power Cord Access, Reinforced Lock Housing, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 14 ga.. Steel Skids, Fully Arc-Welded Seams
  • Item Jobsite Chest
  • Locking System 3-Point Latching And Recessed Lock Housing
  • Lid Type Hinged
  • Depth 24"
  • Gauge 16
  • Handle Type Recessed
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
  • Height 23"
  • Material Steel
  • Number of Doors 0
  • Number of Drawers 0
  • Number of Shelves 0
  • Width 72"
  • Use With Caster No. Mfr. No. 695, 495
  • Casters Included No
  • Storage Capacity 24.5 cu. ft.
  • Padlock Shackle Max. Dia. 3/8"
  • Nominal Outside Width 72"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list