Skip Content
Discontinued with Replacement
JOBSITE CHEST,60 X 24 X 23 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBSITE CHEST,60 X 24 X 23 IN,STEEL

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R530
  • Mfr. Model # 13R530
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs
Suggested Replacement Product
JOBSTE CHST,60W X 24D X 23INH,TAN

Your Price: NA

Technical Specs

  • Item Jobsite Chest
  • Colour Tan
  • Features Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 14 ga.. Steel Skids, Fully Arc-Welded Seams
  • Locking System Double Lock
  • Lid Type Hinged
  • Depth 24"
  • Gauge 16
  • Handle Type Recessed
  • Height 28"
  • Includes (2) Recessed Side Handle
  • Number of Shelves 0
  • Number of Doors 0
  • Material Steel
  • Width 60"
  • Number of Drawers 0
  • Configuration Double Lock, (2) Recessed Side
  • Storage Capacity 20 cu. ft.
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Padlock Shackle Max. Dia. 3/8"
  • Nominal Outside Width 60"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list