Skip Content
Discontinued with Replacement
JOBSITE CHEST,42 X 19 X 18 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JOBSITE CHEST,42 X 19 X 18 IN,STEEL

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R533
  • Mfr. Model # 13R533
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs
Suggested Replacement Product
JOBSTE CHST,42WX19DX18INH,TAN

Price: NA

Technical Specs

  • Features Electrical Pass-Through Grommet For Weatherproof Power Cord Access, Reinforced Lock Housing, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 14 ga.. Steel Skids, Fully Arc-Welded Seams
  • Locking System 3-Point Latching And Recessed Lock Housing
  • Lid Type Hinged
  • Colour Tan
  • Item Jobsite Chest
  • Depth 19"
  • Gauge 16
  • Handle Type Recessed
  • Material Steel
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
  • Height 18"
  • Number of Doors 0
  • Number of Shelves 0
  • Width 42"
  • Number of Drawers 0
  • Storage Capacity 9 cu. ft.
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Padlock Shackle Max. Dia. 3/8"
  • Nominal Outside Depth 19"
  • Nominal Outside Width 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list