JOBSITE CABINET,60WX30DX60INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBSITE CABINET,60WX30DX60INH,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU139
  • Mfr. Model # 139
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Technical Specs

  • Colour Tan
  • Features Door-Opening Foot LatchPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded SeamsAdjustable Bottom Shelf
  • Depth 30"
  • Gauge 16
  • Handle Type Recessed
  • Height 60"
  • Item Jobsite Cabinet
  • Material Steel
  • Width 60"
  • Number of Shelves 6
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Storage Capacity 59.4 cu. ft.
  • Casters Included No
  • Number of Doors 2
  • Use With Caster No. 695, 495
  • Padlock Shackle Max. Dia. 7/16"
  • Includes (2) Recessed Lid Handle, (2) Recessed Side Handle
  • Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
  • Number of Drawers 0
  • Nominal Outside Depth 30"
  • Nominal Outside Width 60"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list