JOBSITE CABINET,60WX24DX60INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBSITE CABINET,60WX24DX60INH,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU109
  • Mfr. Model # 109
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 399.0 lbs

Technical Specs

  • Colour Tan
  • Depth 24"
  • Gauge 16
  • Features Door-Opening Foot LatchPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded SeamsAdjustable Bottom Shelf
  • Handle Type Recessed
  • Height 60"
  • Item Jobsite Cabinet
  • Number of Doors 2
  • Number of Shelves 6
  • Material Steel
  • Storage Capacity 47.5 cu. ft.
  • Width 60"
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Casters Included No
  • Use With Caster No. 695, 495
  • Padlock Shackle Max. Dia. 7/16"
  • Includes (2) Recessed Lid Handle, (2) Recessed Side Handle
  • Configuration (2) Center Shelves, (1) Center Folding Shelf, (6) Side Shelves
  • Number of Drawers 0
  • Nominal Outside Width 60"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list