JOBSITE CABINET,2-DOOR,60 X30 X60 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JOBSITE CABINET,2-DOOR,60 X30 X60 I

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R503
  • Mfr. Model # 13R503
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 671.0 lbs

Technical Specs

  • Colour Tan
  • Features Door Opening Foot Latch, Deep Door Design, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Ball Bearing Drawer Slides
  • Item Jobsite Storage Cabinet
  • Number of Shelves 1
  • Locking System 3-Point Latching And Recessed Lock Housing
  • Number of Drawers 7
  • Depth 30"
  • Gauge 16
  • Handle Type Recessed
  • Includes (2) Recessed Lid Handle, (2) Recessed Side Handle
  • Height 60"
  • Material Steel
  • Number of Doors 2
  • Configuration (1) Top Shelf, (1) Center Shelf, (1) Bottom Shelf
  • Width 60"
  • Casters Included No
  • Storage Capacity 54.9 cu. ft.
  • Use With Caster No. Mfr. No. 695, 495
  • Padlock Shackle Max. Dia. 9/32"
  • Nominal Outside Width 60"
  • Nominal Outside Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list