Skip Content
Discontinued with Replacement
JOBSITE CABINET,2-DOOR,60 X24 X60 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBSITE CABINET,2-DOOR,60 X24 X60 I

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R518
  • Mfr. Model # 13R518
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 399.0 lbs
Suggested Replacement Product
JOBSITE CABINET,60WX24DX60INH,TAN

Your Price: NA

Technical Specs

  • Features Door Opening Foot Latch, Deep Door Design, Powder Paint Finish For Corrosion, Abrasion, and Scratch Resistance, 14-Gauge Steel Skids, Fully Arc-Welded Seams
  • Colour Tan
  • Item Jobsite Storage Cabinet
  • Number of Shelves 6
  • Locking System 3-Point Latching And Recessed Lock Housing
  • Depth 24"
  • Gauge 16
  • Handle Type Recessed
  • Height 60"
  • Material Steel
  • Includes (2) Recessed Lid Handle, (2) Recessed Side Handle
  • Number of Doors 2
  • Width 60"
  • Configuration (2) Center Shelves, (1) Center Folding Shelf, (6) Side Shelves
  • Number of Drawers 0
  • Storage Capacity 47.5 cu. ft.
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Padlock Shackle Max. Dia. 3/8"
  • Nominal Outside Width 60"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list