JOBOX TOPSIDE HI-SECUR WH STL 78IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBOX TOPSIDE HI-SECUR WH STL 78IN

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS877980
  • Mfr. Model # 877980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3252
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty steel truck box storage, 78 inch topside, 78 inches long, 13-1/4 inches wide, 16-9/16 inches high, 9.2 cubic foot storage capacity, 137 lbs.

Technical Specs

  • Item Topside
  • Overall Height 16-9/16"
  • Overall Depth 13-1/2"
  • Overall Width 13-1/2"
  • Storage Capacity 9.2 cu. ft.
  • Colour White
  • Features 14-Gauge Steel Reinforced Doors, Center Posts and Ends. Thre Point Locking System. Full Length Piano Hinges with Tall Reinforced Door Frames. Bulb-Shaped Weather Stripping
  • Gauge 14
  • Includes Keys
  • Cover Material Tough Armor-brite Powder Paint
  • Body Material Steel
  • Mounting Style J Hooks and Support Bracket
  • Locking System Keyed
  • Latch Mechanism T-handle
  • Weather Resistant Weather Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list