JOBOX STEEL SNG LID FULLSIZE DEEP S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBOX STEEL SNG LID FULLSIZE DEEP S

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSJSC1395980
  • Mfr. Model # JSC1395980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3252
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty steel truck box. Single lid crossover, full/deep, Ford super-duty. 12.8 cubic foot storage capacity. 72 inches long, 21 inches wide and 20-1/2 inches high.

Technical Specs

  • Colour White
  • Gauge 14
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
  • Includes Steel Single Lid Deep Ford Super-Duty and Dodge RAM Crossover
  • Item Crossover Truck Box
  • Overall Depth 21"
  • Mounting Style Bolt-On
  • Lid Style Single Lid
  • Overall Height 18-7/8"
  • Locking System Keyed
  • Overall Width 74"
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Storage Capacity 12.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Lid Hinge Yes
  • Lid Type Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list