Skip Content
JOBOX STEEL SNG LID FULLSIZE DEEP E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBOX STEEL SNG LID FULLSIZE DEEP E

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSJSC1396980
  • Mfr. Model # JSC1396980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 249.0 lbs

Technical Specs

  • Colour White
  • Item Crossover Truck Box
  • Includes Lift Out Tray With Handle
  • Locking System Drill Resistant Lock Cylinders
  • Latch Mechanism End Mounted, Push Bar Latch Release
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop Deep, Beveled Edge Reinforced Lid Built-In Storage Bin on Both Ends Drill-Resistant Round Push Buttons
  • Gauge 14
  • Overall Depth 30"
  • Cover Material Steel
  • Body Material Steel
  • Overall Width 70-1/8"
  • Lid Style Single
  • Overall Height 18-7/8"
  • Mounting Style Bolt-On
  • Lid Type Adjustable
  • Lid Hinge Yes
  • Storage Capacity 17.5 cu. ft.
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list