JOBOX STEEL 47IN INNERSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBOX STEEL 47IN INNERSIDE

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSJSN1505980
  • Mfr. Model # JSN1505980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3252
  • Shipping Weight 82.5 lbs

Product Details

Heavy-duty steel truck box. 47 inch innerside. 3.6 cubic foot storage capacity. 46-1/2 inches long, 14-1/8 inches wide and 13-5/8 inches high.

Technical Specs

  • Gauge 14
  • Colour White
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, High-Strength, Deep Beveled Edge Lid, Full-Length Storage Bin, Drill-Resistant Lock Cylinder, Posi-Lift Gas Spring Lid Lift, EPDM Automotive-Style Bulb Weather Stripping
  • Item Innerside Truck Box
  • Overall Depth 14-3/8"
  • Lid Style Single Lid
  • Mounting Style Bolt-On
  • Overall Height 13-5/8"
  • Locking System Keyed
  • Overall Width 46-1/2"
  • Storage Capacity 2.9 cu. ft.
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Includes Mounting Kit with Support Legs and Hardware
  • Cover Material Steel
  • Body Material Steel
  • Lid Type Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list