Skip Content
JOBOX,HD EQUIPMENT BOX,70LX31WX38IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBOX,HD EQUIPMENT BOX,70LX31WX38IN H

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-687990
  • Mfr. Model # 1-687990
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Technical Specs

  • Depth 31"
  • Colour Brown
  • Features Site-Vault Security System, Gas Spring Door Lifts, EZ-Loader Skid Bolsters
  • Gauge 7
  • Handle Type Recessed
  • Height 38"
  • Item Jobsite Heavy Duty Box
  • Number of Doors 1
  • Material Steel
  • Number of Shelves 1
  • Width 70"
  • Configuration Chest with Drop Down Ramp
  • Locking System (3) Locking Points, Site-Vault Security System
  • Lid Type Folding
  • Use With Caster No. 1-324990
  • Padlock Shackle Max. Dia. 7/16"
  • Storage Capacity 50.5 cu.ft.
  • Casters Included No
  • Nominal Outside Width 70"
  • Nominal Outside Depth 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list