Skip Content
JOBOX ALUM SNG LID MID-SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JOBOX ALUM SNG LID MID-SIZE

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSJAC1391980
  • Mfr. Model # JAC1391980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Colour Silver
  • Item Crossover Truck Box
  • Locking System Drill Resistant Lock Cylinders
  • Includes Lift Out Tray with Handle
  • Latch Mechanism End Mounted, Push Bar Latch Release
  • Gauge 16
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both End
  • Overall Depth 21"
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Overall Height 15-1/8"
  • Lid Style Single
  • Mounting Style Bolt-On
  • Overall Width 64-1/8"
  • Lid Type Adjustable
  • Lid Hinge Yes
  • Storage Capacity 8.0 cu. ft.
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list