Skip Content
JOBOX ALUM 3DRAWER LNG FLR 50X6X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBOX ALUM 3DRAWER LNG FLR 50X6X36

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1403980
  • Mfr. Model # 1403980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Colour Silver
  • Capacity 75 lbs.
  • Depth 50"
  • Finish Tread Plate
  • Gauge 0.125
  • Height 6"
  • Item Truck or Van Door Storage Tray
  • Material Aluminum
  • Number of Dividers 5
  • Width 36"
  • Number of Drawers 3
  • Locking System Latch
  • Includes Mounting Hardware
  • Attaches To Floor van or truck
  • Assembled/Unassembled Assembled
  • Rollers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list