Skip Content
JOBOX ALUM 2DRAWER LNG FLR 50X6X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBOX ALUM 2DRAWER LNG FLR 50X6X24

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1402980
  • Mfr. Model # 1402980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Capacity 75 lbs.
  • Colour Silver
  • Depth 50"
  • Finish Tread Plate
  • Gauge 0.125
  • Item Truck or Van Door Storage Tray
  • Material Aluminum
  • Height 6"
  • Number of Dividers 5
  • Width 24"
  • Number of Drawers 2
  • Locking System Latch
  • Includes Mounting Hardware
  • Attaches To Floor van or truck
  • Rollers 0
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list