Skip Content
JOBOX ALUM 1DRAWER LNG FLR 50X6X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBOX ALUM 1DRAWER LNG FLR 50X6X12

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1401980
  • Mfr. Model # 1401980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Capacity 75 lbs.
  • Colour Silver
  • Finish Tread Plate
  • Gauge 0.125
  • Depth 50"
  • Height 6"
  • Item Truck or Van Door Storage Tray
  • Material Aluminum
  • Width 12"
  • Number of Drawers 1
  • Number of Dividers 5
  • Locking System Latch
  • Includes Mounting Hardware
  • Rollers 0
  • Assembled/Unassembled Assembled
  • Attaches To Floor van or truck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list