Skip Content
JOBBER LENGTH DRILL BLANK 53 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER LENGTH DRILL BLANK 53

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NRZ7
  • Mfr. Model # 6NRZ7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Sizing Of Holes, Diameter Guage
  • Decimal Equivalent 0.0595
  • Item Jobber Drill Blank
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-7/8"
  • Flute Type Spiral
  • Shank Dia. 0.0595"
  • Drill Bit Size #53
  • Flute Length 3-3/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Dimension Type Wire
  • Point Type Conventional Point
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list