Skip Content
JOBBER LENGTH DRILL BLANK 31/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER LENGTH DRILL BLANK 31/64 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NRP8
  • Mfr. Model # 6NRP8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Sizing Of Holes, Diameter Guage
  • Decimal Equivalent 0.4844
  • Item Jobber Drill Blank
  • Drill Bit Grouping Drill Bit
  • Overall Length 5-7/8"
  • Drill Bit Size 31/64"
  • Drill Bit Material High Speed Steel
  • Flute Length 3-3/16"
  • Flute Type Spiral
  • Drill Bit Finish Bright
  • Drill Bit Dimension Type Fractional Inch
  • Shank Dia. 0.4844"
  • Point Type Conventional Point
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list