JOBBER LENGTH DRILL BLANK 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER LENGTH DRILL BLANK 15

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NRV9
  • Mfr. Model # 6NRV9
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Sizing Of Holes, Diameter Guage
  • Decimal Equivalent 0.1800
  • Item Jobber Drill Blank
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/8"
  • Flute Type Spiral
  • Flute Length 3-3/16"
  • Drill Bit Finish Bright
  • Drill Bit Material High Speed Steel
  • Drill Bit Size #15
  • Drill Bit Dimension Type Wire
  • Shank Dia. 0.1800"
  • Point Type Conventional Point
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list