Skip Content
JOBBER HD 1878 BLACK/GOLD 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER HD 1878 BLACK/GOLD 3/8

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18020
  • Mfr. Model # 1878-18020
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 0.11 lbs

Product Details

Heavy-duty jobber drill bit. High speed construction, 135 degree split point, black and gold finish. Excellent for non-ferrous applications and low tensile steels. For portable drilling and maintenance applications.

Technical Specs

  • Application Stainless Steel, Tool Steel, Alloy Steel, Cast Iron
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.375
  • Overall Length 5"
  • Point Type Split
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • List Number 1878
  • Flute Length 3-5/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Coolant Through No

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List