Skip Content
JOBBER HD 1878 BLACK/GOLD 15/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER HD 1878 BLACK/GOLD 15/32

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18026
  • Mfr. Model # 1878-18026
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty jobber drill bit. High speed construction, 135 degree split point, black and gold finish. Excellent for non-ferrous applications and low tensile steels. For portable drilling and maintenance applications.

Technical Specs

  • Application Stainless Steel, Tool Steel, Alloy Steel, Cast Iron
  • Decimal Equivalent 0.4688
  • Item Jobber Drill Bit
  • Point Type Split
  • Overall Length 5-3/4"
  • Flute Length 4-5/16"
  • Cutting Direction Right Hand
  • Shank Dia. 15/32"
  • List Number 1878
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 15/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list