Skip Content
JOBBER DRILL,SOLID CARBIDE,5/16,8-F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,SOLID CARBIDE,5/16,8-F

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPL7
  • Mfr. Model # 4KPL7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Carbon Fiber And Other Composite Materials
  • Grade High Performance
  • Decimal Equivalent 0.3125
  • Point Type 8-Facet
  • List Number 67-800
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/4"
  • Shank Dia. 5/16"
  • Flute Length 3-3/16"
  • Drill Bit Size 5/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Solid Carbide
  • Flute Type Spiral
  • Drill Bit Finish Uncoated
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list