JOBBER DRILL,SOLID CARBIDE,3/8,60 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,SOLID CARBIDE,3/8,60 D

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPV2
  • Mfr. Model # 4KPV2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Hard And Soft Plastic
  • Item Jobber Drill
  • Decimal Equivalent 0.3750
  • Grade High Performance
  • Point Type Plastic Drill
  • List Number 70-500
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-3/8"
  • Shank Dia. 1/4"
  • Flute Length 2-1/4"
  • Drill Bit Material Solid Carbide
  • Flute Type Spiral
  • Drill Bit Size 3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Uncoated
  • Drill Bit Point Angle 60 Degrees
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list