Skip Content
JOBBER DRILL, SIZE K,HSS,BLK OXIDE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL, SIZE K,HSS,BLK OXIDE,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PLW6
  • Mfr. Model # 5PLW6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.2810
  • Application For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
  • Grade Heavy Duty
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-1/4"
  • Flute Type Spiral
  • Drill Bit Size K
  • Shank Dia. 0.2810"
  • Drill Bit Material High Speed Steel
  • Flute Length 2-15/16"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list