Skip Content
JOBBER DRILL,SIZE H,CARBIDE,118DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,SIZE H,CARBIDE,118DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5VPD8
  • Mfr. Model # 5VPD8
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Technical Specs

  • Application For Drilling Holes into Harden Steel Material
  • Item Jobber Drill
  • Grade General Purpose
  • Decimal Equivalent 0.2660
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.2660"
  • Overall Length 3-1/2"
  • Flute Type Spiral
  • Drill Bit Size H
  • Flute Length 2-1/8"
  • Drill Bit Material Solid Carbide
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list