JOBBER DRILL,SIZE B,CARBIDE,118DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,SIZE B,CARBIDE,118DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5VPD3
  • Mfr. Model # 5VPD3
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Drilling Holes into Harden Steel Material
  • Item Jobber Drill
  • Grade General Purpose
  • Decimal Equivalent 0.2380
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/4"
  • Drill Bit Size B
  • Shank Dia. 0.2380"
  • Flute Type Spiral
  • Flute Length 2"
  • Drill Bit Material Solid Carbide
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Bright
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list