Skip Content
JOBBER DRILL,SIZE #60,CARBIDE,118DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JOBBER DRILL,SIZE #60,CARBIDE,118DE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5VUC3
  • Mfr. Model # 5VUC3
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Drilling Holes into Harden Steel Material
  • Grade General Purpose
  • Decimal Equivalent 0.0400
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 1.625"
  • Shank Dia. 0.0400"
  • Flute Length 0.688"
  • Drill Bit Size #60
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list